Shop All Laminating Pouches and Film
Sircle
Heat Laminating Pouches, 9x14-1/2in, PK100
Mfr # LGL-03
Zoro # G0843647
product price: $21.99
/pk 100, $0.22/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Legal
- Length 9 in
- Width 14 1/2 in
- Thickness 3 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # LGL-03
- Zoro # G0843647
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 9 in |
Width | 14 1/2 in |
Overall Length | 9 in |
Overall Width | 14 1/2 in |
Details
Item | Laminating Pouch |
Type | Legal |
Thickness | 3 mil |
Finish | Gloss |
For Use With | LA-6020, LA-7020 |
Melting Temperature Range | 250 Degrees F |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Melting Temperature - Maximum | 250 Degrees F |
Product Type | Laminating Pouch |
Lamination Type | Hot |
Description
Laminating Pouch, Legal, Length 9 in, Width 14 1/2 in, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Ghent 12" Hold-Up Display Rail - 12 Pack (H12-12)
- SMEAD Labels, End Tab, Number 1, Light Blue, 250/Roll (67421)
- CIG Remanufactured High Yield Black, Color Ink Cartridges for Canon PG-240XL/CL-241XL, 2PK (118311)
- MILWAUKEE TOOL INKZALL Orange Liquid Paint Marker (48-22-3771)
- SIRCLE Laminator Pouch, 7 mil, 3-7/8x2-5/8, PK100 (MILITARY CARD 07 10)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-07)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (LUG-05WS)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (377969)
- GBC Heat Laminating Film, 12" x 200 ft., PK2 (3125913EZ)
- Sircle Laminating Pouches and Film