Shop All Laminating Pouches and Film
Sircle
Heat Laminating Pouches, 9x14-1/2in, PK100
Mfr # 377969
Zoro # G2441896
product price: $36.15
/pk 100, $0.36/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Legal
- Length 9 in
- Width 14 1/2 in
- Thickness 5 mil
- Melting Temperature Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # 377969
- Zoro # G2441896
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 9 in |
Width | 14 1/2 in |
Overall Length | 9 in |
Overall Width | 14 1/2 in |
Details
Item | Laminating Pouch |
Type | Legal |
Thickness | 5 mil |
Melting Temperature Range | 250 Degrees F |
For Use With | LA-6020, LA-7020 |
Finish | Gloss |
Product Type | Laminating Pouch |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Lamination Type | Hot |
Melting Temperature - Maximum | 250 Degrees F |
Description
Laminating Pouch, Legal, Length 9 in, Width 14 1/2 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Chalk Board, Black, 18in x 24in, PK3 (10204)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 12"x3"x12", BK (SAF4258BL)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 3", White, 50/Bundle (M433)
- BUNN Bunn 12 Cup Regular Filters, PK1000 (20115.0010)
- SIRCLE Laminating Pouches, 2-5/8x3-7/8in, PK100 (MIL-05)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-07)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (378335)
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 (RL-25-03-250-1-G)
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- Sircle Laminating Pouches and Film