Shop All Laminating Pouches and Film
Sircle
Heat Laminating Pouches, 9x11-1/2in, PK50
Mfr # 734730
Zoro # G1843597
original price:
$58.75
30% off
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter
- Length 9 in
- Width 11 1/2 in
- Thickness 10 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # 734730
- Zoro # G1843597
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 9 in |
Width | 11 1/2 in |
Overall Width | 11 1/2 in |
Overall Length | 9 in |
Details
Item | Laminating Pouch |
Type | Letter |
Thickness | 10 mil |
Finish | Gloss |
Melting Temperature Range | 250 Degrees F |
For Use With | LA-6020, LA-7020 |
Includes | (2) Carriers per Box |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Lamination Type | Hot |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Letter, Length 9 in, Width 11 1/2 in, Gloss Finish, Thickness 10 mil, Melting Temperature Range 250 Degrees F, For Use With LA-6020, LA-7020, Includes (2) Carriers per Box, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO Plastic Folding Bulk Shipping Container, 32x30x34, 1800 lb. Capacity (BC3230-34)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- TICONDEROGA Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, PK72 (13972)
- AZIMPORT Azimport PS663 Hook & Reel Fishing Toy Playset for Kids (PS663)
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (378335)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (377970)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (377969)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (LGL-03)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- Sircle Laminating Pouches and Film