Shop All Laminating Pouches and Film
Sircle
Heat Laminating Pouches, 9x11-1/2in, PK100
Mfr # LTR-03
Zoro # G1732726
product price: $29.65
/pk 100, $0.30/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter
- Length 9 in
- Width 11 1/2 in
- Thickness 3 mil
- Melting Temperature Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # LTR-03
- Zoro # G1732726
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 9 in |
Width | 11 1/2 in |
Overall Width | 11 1/2 in |
Overall Length | 9 in |
Details
Item | Laminating Pouch |
Type | Letter |
Thickness | 3 mil |
Melting Temperature Range | 250 Degrees F |
Finish | Gloss |
For Use With | CC-05, LA-6020, LA-7020 |
Product Type | Laminating Pouch |
Lamination Type | Hot |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Description
Laminating Pouch, Letter, Length 9 in, Width 11 1/2 in, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With CC-05, LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN F-301 Compact Capped Ballpoint 0.7mm Black 2pk (27412)
- HP Ink Cartridge, 600, Black (C2P05AN#140)
- AVERY Glossy Clear Easy Peel Mailing Labels, Inkjet/Laser, 1x2.63, PK300 (06521)
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (378337)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (734729)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (LGL-03)
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 (RL-25-03-250-1-G)
- UNIVERSAL BATTERY Universal Clear Laminating Pouches 5mm 4-3/8 x 6-1/2, 100PK (84680)
- Sircle Laminating Pouches and Film