Shop All Laminating Pouches and Film
Sircle
Heat Laminating Pouches, 12x18in, PK100
Mfr # MENU-07
Zoro # G2115696
original price:
$96.04
10% off
new price: $85.69
/pk 100, $0.86/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Menu
- Length 12 in
- Width 18 in
- Thickness 7 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # MENU-07
- Zoro # G2115696
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 12 in |
Width | 18 in |
Overall Length | 12 in |
Overall Width | 18 in |
Details
Item | Laminating Pouch |
Type | Menu |
Thickness | 7 mil |
Finish | Gloss |
For Use With | Mfr No. LA-7020 |
Melting Temperature Range | 250 Degrees F |
Lamination Type | Hot |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Menu, Length 12 in, Width 18 in, Gloss Finish, Thickness 7 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAP-R Wrappers, Coin, Flat, Quarters Pk (PQP30025)
- BOSTITCH Stanley Bostitch® Desktop Electric Pencil Sharpener 4.3" x 3.5" x 7.5" Black (EPS8HDBLK)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Pink 12PK (SAN25009)
- AVERY Label, Round, 2"", Glossy Clear 120PK (AVE22825)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (LUG-05WS)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- SCOTCH Laminating Pouches, 5 mil, 5.38" x 3.75", Gloss Clear, PK20 (TP5902-20)
- Sircle Laminating Pouches and Film