Shop All Laminating Pouches and Film
Sircle
Heat Laminating Pouches, 12x18in, PK100
Mfr # 377970
Zoro # G2188155
original price:
$84.34
22% off
new price: $65.15
/pk 100, $0.65/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Menu
- Length 12 in
- Width 18 in
- Thickness 5 mil
- Melting Temperature Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # 377970
- Zoro # G2188155
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 12 in |
Width | 18 in |
Overall Width | 18 in |
Overall Length | 12 in |
Details
Item | Laminating Pouch |
Type | Menu |
Thickness | 5 mil |
Melting Temperature Range | 250 Degrees F |
For Use With | Mfr No. LA-7020 |
Finish | Gloss |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Lamination Type | Hot |
Melting Temperature - Maximum | 250 Degrees F |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Menu, Length 12 in, Width 18 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Eraser Set, Blk, Blue, Red, 3 Pc (PENZE21BP3K6)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Red, PK12 (37002)
- DYMO CORP DYMO® Organizer Xpress Pro Manual Label Maker, 1 Line, Soft Grip Handle (12966)
- ZORO SELECT Fastener Tech Sheet, UNC/UNF Threads (5DFF4)
- SIRCLE Heat Laminating Film, 25 x 500 ft., PK2 (RL-25-15-500-1-G)
- SIRCLE Heat Laminating Film, 40 x 250 ft. (RLP-40-03-250-3-G)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-05)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (378337)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- SWINGLINE Pouches, Laminating, Ltr, 5Mil, PK150 (GBC3200655)
- Sircle Laminating Pouches and Film