Shop All Laminating Pouches and Film
Sircle
Heat Laminating Pouches, 12x15in, PK100
Mfr # DIS-05
Zoro # G2317655
original price:
$52.91
19% off
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Display or Chart
- Length 12 in
- Width 15 in
- Thickness 5 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # DIS-05
- Zoro # G2317655
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 12 in |
Width | 15 in |
Overall Length | 12 in |
Overall Width | 15 in |
Details
Item | Laminating Pouch |
Type | Display or Chart |
Thickness | 5 mil |
Finish | Gloss |
For Use With | Mfr No. LA-7020 |
Melting Temperature Range | 250 Degrees F |
Lamination Type | Hot |
Compatible Manufacturer Part Number | Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500 |
Melting Temperature - Maximum | 250 Degrees F |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Display or Chart, Length 12 in, Width 15 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leather Side-Rail Desk Pad/Desk Protector, 38" x 24" (PR-1025)
- MALIN CO Baling Wire, 0.0348Dia, 1548ft (10-0348-005S)
- ZORO SELECT Corrugated Mailers, 24" x 2" x 2", White, 50/Bundle (M2422)
- CRAYOLA Silly Putty Original, PK24 (BIN080313)
- SIRCLE Heat Laminating Film, 25 x 500 ft., PK2 (RL-25-15-500-1-G)
- SIRCLE Laminating Pouches, 2-5/8x3-7/8in, PK100 (MIL-05)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (LTR-03)
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 (RL-25-03-250-1-G)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (378335)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- SWINGLINE GBC UltraClear Thermal Laminating Pouch, PK50 (3745091)
- Sircle Laminating Pouches and Film