Shop All Laminating Pouches and Film
Sircle
Heat Laminating Film, 27 x 250 ft., PK2
Mfr # RL-27-03-250-1-G
Zoro # G1424026
product price: $130.99
/pk 2, $65.50/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roll
- Roll Size 27 in x 250 ft
- Length 250 ft
- Thickness 3 mil
- Melting Temperature Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # RL-27-03-250-1-G
- Zoro # G1424026
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Roll Size | 27 in x 250 ft |
Length | 250 ft |
Overall Length | 250 ft |
Overall Width | 27 in |
Details
Item | Laminating Roll |
Type | Roll |
Thickness | 3 mil |
Melting Temperature Range | 250 Degrees F |
For Use With | Mfr No. SRL-2700-HR |
Finish | Gloss |
Product Type | Laminating Roll |
Compatible Brand | Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | 27 in Roll Laminators 1 in Core Films, KLAI-Co Roll Laminators, SircleLam 27 in Roll Laminators, SRL-2700-HR, SRL-2700-Plus |
Lamination Type | Hot |
Description
Laminating Roll, Roll, 27 in x 250 ft Roll Size, Length 250 ft, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. SRL-2700-HR, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Fine Point, Yellow, PK12 (35539)
- MOOLAH 36 Count Preformed Assorted Coin Wrappers (729000)
- TEKNIKA STRAPPING SYSTEMS Strapping Coil, Steel, Mini, 3/4", 200 ft. (SC3420)
- EZ LINE Oil-Based Paint Marker: Silver (958-SIL)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- SIRCLE Laminator Pouch, 7 mil, 3-7/8x2-5/8, PK100 (MILITARY CARD 07 10)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (377970)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- SIRCLE Laminating Pouches, 3-1/2x5-1/2in, PK100 (IND-05)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- SCOTCH Thermal Laminating Pouches, Letter Size, PK50 (MMMTP385450)
- Sircle Laminating Pouches and Film