Shop All Laminating Pouches and Film
Sircle
Heat Laminating Film, 25 x 500 ft., PK2
Mfr # RL-25-15-500-1-G
Zoro # G1685056
product price: $127.99
/pk 2, $64.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roll
- Roll Size 25 in x 500 ft
- Length 500 ft
- Thickness 1.5 mil
- Melting Temperature Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # RL-25-15-500-1-G
- Zoro # G1685056
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Roll Size | 25 in x 500 ft |
Length | 500 ft |
Overall Length | 500 ft |
Overall Width | 25 in |
Details
Item | Laminating Roll |
Type | Roll |
Thickness | 1.5 mil |
Melting Temperature Range | 250 Degrees F |
Finish | Gloss |
For Use With | Mfr No. SRL-2700-HR |
Product Type | Laminating Roll |
Melting Temperature - Maximum | 250 Degrees F |
Lamination Type | Hot |
Compatible Manufacturer Part Number | 27 in Roll Laminators 1 in Core Films, KLAI-Co Roll Laminators, SircleLam 27 in Roll Laminators, SRL-2700-HR, SRL-2700-Plus |
Compatible Brand | Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI |
Description
Laminating Roll, Roll, 25 in x 500 ft Roll Size, Length 500 ft, Gloss Finish, Thickness 1.5 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. SRL-2700-HR, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Handle T-Lock Garag Door (GD52169)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 12.75inx 12.75in x 12.5in Inside Dimensions (BLUECOOLER-12")
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- EPSON Premium Presentation Paper Matte. For Epson 3640 (S042180)
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (378337)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-05)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (734729)
- SIRCLE Heat Laminating Film, 27 x 250 ft., PK2 (RL-27-03-250-1-G)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-100)
- Sircle Laminating Pouches and Film