Shop All Laminating Pouches and Film
Sircle
Heat Laminating Film, 18 x 500 ft., PK2
Mfr # RL-18-15-500-1-G
Zoro # G1784632
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roll
- Roll Size 18 in x 500 ft
- Length 500 ft
- Thickness 1.5 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # RL-18-15-500-1-G
- Zoro # G1784632
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Roll Size | 18 in x 500 ft |
Length | 500 ft |
Overall Length | 500 ft |
Overall Width | 18 in |
Details
Item | Laminating Roll |
Type | Roll |
Thickness | 1.5 mil |
Finish | Gloss |
Melting Temperature Range | 250 Degrees F |
For Use With | Mfr No. SRL-2700-HR |
Melting Temperature - Maximum | 250 Degrees F |
Product Type | Laminating Roll |
Compatible Brand | Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI |
Lamination Type | Hot |
Compatible Manufacturer Part Number | 27 in Roll Laminators 1 in Core Films, KLAI-Co Roll Laminators, SircleLam 27 in Roll Laminators, SRL-2700-HR, SRL-2700-Plus |
Description
Laminating Roll, Roll, 18 in x 500 ft Roll Size, Length 500 ft, Gloss Finish, Thickness 1.5 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. SRL-2700-HR, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk500 (16U810)
- PACON Poster Board, 4-Ply, White, 28"x22", PK100 (104225)
- XEROX Carbnless Paper, 8.5x11, Pnk/Canary, PK5010 (3R12424)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KV02)
- SIRCLE Heat Laminating Film, 27 x 250 ft., PK2 (RL-27-03-250-1-G)
- SIRCLE Laminator Pouch, 7 mil, 3-3/4 x 2-1/4 In. (BUS 07 10)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (LGL-03)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- SIRCLE Laminating Pouches, 2-5/8x3-7/8in, PK100 (MIL-05)
- BUSINESS SOURCE Pocket, Binder, Poly, Clr, PK5 (32375)
- Sircle Laminating Pouches and Film