Shop All Binding Covers
Sircle
Binding Spines, Wire, 1/4in, Black, PK100
Mfr # 9001431B
Zoro # G1958652
product price: $15.75
/pk 100, $0.16/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3:1 Wire
- Size 1/4 in
- Material Metal
- Sheet Capacity 46
- For Use With Sircle CW-4500 & CW-350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # 9001431B
- Zoro # G1958652
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 1/4 in |
Coil Size | 1/4 in |
Details
Item | Binding Spine |
Type | 3:1 Wire |
Color | Black |
Material | Metal |
Sheet Capacity | 46 |
For Use With | Sircle CW-4500 & CW-350 |
Binding Coil Type | 3:1 Wire |
Compatible Manufacturer Part Number | CW-350, CW-4500 |
Description
Binding Spine, 3:1 Wire, Size 1/4 in, Sheet Capacity 46, Color Black, Material Metal, For Use With Sircle CW-4500 & CW-350, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes ST200000 Rural Mailbox, 3175 cu-in Capacity, Galvanized Steel, Powder-Coated (ST200000)
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- DURABLE OFFICE PRODUCTS Metal Catalog Rack - 12 Ring Sections (595110)
- SIRCLE Binding Spines, Coil, 14mm, Black, PK100 (614193)
- SIRCLE Binding Spines, Wire, 3/8in, Black, PK100 (9003831B)
- SIRCLE Binding Spines, Coil, 6mm, White, PK100 (80006W)
- SIRCLE Binding Spines, Comb, 5/8in, Black, PK100 (70058B)
- SIRCLE Binding Covers, Leatherette, Black, PK100 (1330549A)
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- SIRCLE Binding Covers, Plastic, Clear, PK100, Color: clear (CCS-05-SQ)
- Sircle Binding Covers