Shop All Binding Covers
Sircle
Binding Spines, Comb, 3/8in, White, PK100
Mfr # 378319
Zoro # G2251505
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Comb
- Size 3/8 in
- Sheet Capacity 55
- Material Plastic
- For Use With Sircle CW-4500, CC-320, CW-350 & CB-1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # 378319
- Zoro # G2251505
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 3/8 in |
Coil Size | 3/8 in |
Details
Type | Comb |
Item | Binding Spine |
Color | White |
Sheet Capacity | 55 |
Material | Plastic |
For Use With | Sircle CW-4500, CC-320, CW-350 & CB-1800 |
Binding Coil Type | Comb |
Compatible Manufacturer Part Number | CB-1800, CC-320, CW-350, CW-4500 |
Description
Binding Spine, Comb, Size 3/8 in, Sheet Capacity 55, Color White, Material Plastic, For Use With Sircle CW-4500, CC-320, CW-350 & CB-1800, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Expanding File Letter 12 Pocket(s) (26536)
- SIGNODE Steel Strapping, 20 mil, 5/8 In. W (2X2072)
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- ARMOR SHIELD Desiccant, 3-1/8in. L, 1-1/2in. W, PK550 (D1/2UCT)
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- SIRCLE Binding Spines, Coil, 14mm, Black, PK100 (614193)
- SIRCLE Binding Spines, Coil, 6mm, White, PK100 (80006W)
- SIRCLE Binding Spines, Comb, 1/4in, Black, PK100 (70014B)
- SIRCLE Binding Spines, Coil, 10mm, Black, PK100 (579927)
- SIRCLE Binding Spines, Comb, 3/8in, Black, PK100 (378317)
- GBC Presentation Covers, Blk, 11 x 8-1/2, PK50 (2514493P)
- Sircle Binding Covers