Shop All Binding Covers
Sircle
Binding Spines, Comb, 1/4in, Black, PK100
Mfr # 70014B
Zoro # G1825643
original price:
$7.39
9% off
new price: $6.69
/pk 100, $0.07/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Comb
- Size 1/4 in
- Color Black
- Material Plastic
- Sheet Capacity 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sircle
- MFR # 70014B
- Zoro # G1825643
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 1/4 in |
Overall Length | 5 1/8 in |
Coil Size | 1/4 in |
Details
Item | Binding Spine |
Type | Comb |
Color | Black |
Material | Plastic |
Sheet Capacity | 20 |
For Use With | Sircle CW-4500, CC-320, CW-350 & CB-1800 |
Compatible Manufacturer Part Number | CB-1800, CC-320, CW-350, CW-4500 |
Binding Coil Type | Comb |
Compatible Product Type | Binding Systems |
Description
Binding Spine, Comb, Size 1/4 in, Sheet Capacity 20, Color Black, Material Plastic, For Use With Sircle CW-4500, CC-320, CW-350 & CB-1800, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Write-On Self-Slick Index Tab, Pk48 (33148)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U81)
- A&D WEIGHING Digital Compact Bench Scale 300 lb. Capacity (FG-150KBM)
- TARIFOLD Document Wall Display, Magnetic, 20 In L (W291M)
- SIRCLE Binding Spines, Wire, 3/8in, Black, PK100 (9003831B)
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- SIRCLE Binding Spines, Comb, 3/8in, Black, PK100 (378317)
- SIRCLE Binding Spines, Coil, 6mm, Black, PK100 (614197)
- SIRCLE Binding Spines, Wire, 1/4in, Silver, PK100 (9001431S)
- SIRCLE Binding Spines, Coil, 10mm, Black, PK100 (579927)
- FELLOWES Plastic Binding, 0.5", 90 Sheet, Blk, PK100 (52326)
- Sircle Binding Covers