Shop All Binding Covers
Sircle
Binding Covers, Leatherette, Black, PK100
Mfr # 1330549A
Zoro # G2145647
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 x 11 in
- Thickness 5.2 mm
- Color Black
- Material Card Stock
- Window No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sircle
- MFR # 1330549A
- Zoro # G2145647
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 8-1/2 x 11 in |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Details
Item | Binding Covers |
Thickness | 5.2 mm |
Color | Black |
Material | Card Stock |
Window | No |
For Use With | Sircle CW-4500, CC-320, CW-350, CI-120 & CB-1800 |
Pre-Punched | No |
Corners | Square |
Compatible Manufacturer Part Number | CB-1800, CC-320, CI-120, CW-350, CW-4500 |
Compatible Product Type | Binding Systems |
Corner Type | Square |
Punches Included | Punches Not Included |
Description
Binding Covers, Size 8-1/2 x 11 in, Thickness 5.2 mm, Material Card Stock, Color Black, Corners Square, Window No, Pre-Punched No, For Use With Sircle CW-4500, CC-320, CW-350, CI-120 & CB-1800, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, 1", Purple, PK100 (680-PU2)
- SHARP Waste Toner Container (MX700HB)
- CANON Cartridge 041H 20K High Yield Black Toner (0453C001)
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- SIRCLE Binding Spines, Wire, 3/8in, Black, PK100 (9003831B)
- SIRCLE Binding Spines, Coil, 6mm, Black, PK100 (614197)
- SIRCLE Binding Spines, Coil, 6mm, White, PK100 (80006W)
- SIRCLE Binding Spines, Wire, 1/4in, Silver, PK100 (9001431S)
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- SIRCLE Binding Spines, Comb, 3/8in, Black, PK100 (378317)
- SMEAD Poly Report Cover, Tang Clip, Letter, 1/2" Capacity, Clear/Blue, PK25 (87452)
- Sircle Binding Covers