Shop All Set Screws
Sioux Tools
SCREW 1032 X 316 SET SOC HEX
Mfr # 65169
Zoro # G008242683
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Tools
- MFR # 65169
- Zoro # G008242683
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Item | Set Screw |
Description
SIOUX 65169
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1-3/16 in Shaft Dia (SE-118SS)
- ITW Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Truss Head Phillips Drive, 140 PK (21532)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 6 mm Sq, 10 PK (32387)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07141.060.0035)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 35mm, PK25 (M07840.140.0035)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-1500)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1/2, PK50 (U07840.043.0050)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1in Grade 18-8 Stainless Steel 10PK (9184164)
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71575)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 6mm, Alloy Steel, Hex Socket, , 50PK (131396-50)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/4-20 x 1", Stainless Steel, 18-8, Hex Socket Drive , 2500PK (258643-2500)
- Sioux Tools Set Screws