Shop All Specialty Sanders
Sioux Tools
Right Angle Sander, ToolKit Bare Tool, Series Signature SAS, 4 Disc dia, 3824, 3200 RPM, 1 hp,
Mfr # SAS10A324
Zoro # G908035118
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sioux Tools
- MFR # SAS10A324
- Zoro # G908035118
- Country of Origin United States
- Category Specialty Sanders
Description
Sioux Grip, 914 in HToday's manufacturing techniques are constantly changing and improving This has increased the demands for sanders, polishers and buffers, making them a key segment of the process Improvements in the industry now result in less waste on castings and molded parts, which shifts the emphasis from material removal to surface finishing Sioux tools offers a complete line of state of the art orbital sanders, polishers and buffers that will produce the quality finish you require on your final product Sioux sanders are engineered to cover the full range of applications in metal, composite and wood finishing Our innovative, lightweight designs ensure they perform to the highest standards while still being comfortable to operate Each delivers unsurpassed power and performance, resulting in the perfect finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 0.875"L, Thru Tap, Steel (GN6C----F4---21)
- TEKTON 14-Tool Combination Wrench Organizer Rack (Red) (OWP12214)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 3/4"R 3/4"L (CF3434SEPF)
- DEWALT Cordless Band file w/Batt, 20V, 18 in, 5 lb (DCM200E1)
- JET Oscillating Spindle Sander, Steel, 1 HP (JOSS-S)
- WEN Engraver Electric Wen (21E)
- BAILEIGH INDUSTRIAL Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W (SD-255)
- DREMEL HIGH SPEED CUTTER 5/16"" (134)
- DEWALT Cordless Sheet Sander w/ BONUS BATTERY (DCW200B/DCBP520)
- DREMEL Cutter Dremel5/16Cone124 (124)
- Sioux Tools Sanders & Accessories