Shop All Specialty Sanders
Sioux Tools
Right Angle Sander, ToolKit Bare Tool, Series Signature SAS, 2 Disc dia, 1420, 20000 RPM, 12
Mfr # SAS05S232-20
Zoro # G408035113
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Tools
- MFR # SAS05S232-20
- Zoro # G408035113
- Country of Origin United States
- Category Specialty Sanders
Description
Sioux Right Angle Sander, ToolKit Bare Tool, Series Signature SAS, 2 in Disc dia, 1420, 20000 RPM, 12 hp, 23 CFM, 90 PSI Air, 14 in NPT in NPT Air Inlet, FrontRearVacuum Exhaust Location, LockOff Lever Throttle, 38 in Minimum Hose Size, Comfort Grip, 886 dB, 558 in HToday's manufacturing techniques are constantly changing and improving This has increased the demands for sanders, polishers and buffers, making them a key segment of the process Improvements in the industry now result in less waste on castings and molded parts, which shifts the emphasis from material removal to surface finishing Sioux tools offers a complete line of state of the art orbital sanders, polishers and buffers that will produce the quality finish you require on your final product Sioux sanders are engineered to cover the full range of applications in metal, composite and wood finishing Our innovative, lightweight designs ensure they perform to the highest standards while still being comfortable to operate Each delivers unsurpassed power and performance, resulting in the perfect finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 3/8" Drive (KTI72477)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- URREA Black flat strike wrench 12 point, 75Mm opening size. (2775SWM)
- WRIGHT TOOL Attachment 3/8" Drive Adaptor - 3/8"Fema (3454)
- DREMEL Cutter Dremel5/16Cone124 (124)
- WILTON Dual Drum Sander 7.5HP 1PH 230V, 2 Speed (1791320)
- FULL CIRCLE Pole Rbr Grp Ltwt4'L (FX4)
- DEWALT Cordless Band file, 20V, 18 in, 3 lb (DCM200B)
- BN PRODUCTS USA Corded Drywall Sander, 5 A, Motor 6000 RPM (BNR1839)
- DEWALT Cordless Band file w/Batt, 20V, 18 in, 5 lb (DCM200E1)
- WEN Engraver Electric Wen (21E)
- Sioux Tools Sanders & Accessories