Shop All Orbital, Random and Triangle Sanders
Sioux Tools
Random Orbital Sander, ToolKit Bare Tool, Series 600, 5 Pad, 1000 RPM, 04 hp, 20 CFM, 90 PSI Ai
Mfr # 658
Zoro # G308020530
product price: $588.99
/ea
Free Shipping & Returns
$588.99
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
- Brand Sioux Tools
- MFR # 658
- Zoro # G308020530
- Country of Origin United States
- Category Orbital, Random and Triangle Sanders
Description
Sioux Today's manufacturing techniques are constantly changing and improving This has increased the demands for sanders, polishers and buffers, making them a key segment of the process Improvements in the industry now result in less waste on castings and molded parts, which shifts the emphasis from material removal to surface finishing Sioux tools offers a complete line of state of the art orbital sanders, polishers and buffers that will produce the quality finish you require on your final product Sioux sanders are engineered to cover the full range of applications in metal, composite and wood finishing Our innovative, lightweight designs ensure they perform to the highest standards while still being comfortable to operate Each delivers unsurpassed power and performance, resulting in the perfect finish
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
- MICRO 100 Cut-Off Blade w/V Groove (T-100-V)
- SUPERIOR STEEL Bull Point 1-1/8 Inch Hex Shank 17 Inch Long (SC92861)
- GEARWRENCH 2-3/16" 12 Point Long Pattern Satin Combination Wrench (81826)
- MEGAPRO Phillips, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151AUTO-B)
- SIOUX TOOLS Force Orbital Sander, Dual Action NonRandom, ToolKit Bare Tool, 6 Pad, Round Pad, 10000 RPM, 10 (5558A)
- SIOUX TOOLS Random Orbital Sander, NonVacuum, ToolKit Bare Tool, Series RO2512 Signature, 5 Pad, 12000 opm, (RO2512-50SNP)
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.5 Batt (2531-20, 48-11-2425)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HD-4800-DC (HD-4800-DC-49)
- BOSCH BOSCH® ROS20VSK, 5 Inch Random Orbit Sander Kit (ROS20VSK)
- DEWALT DeWALT DWE6411K/D26441K Sander Kit, 120 V, 4-1/8 x 4-1/2 in Pad (DWE6411K/D26441K)
- STEEL GRIP RANDOM ORBIT SANDER 5"" (JD2521U)
- Sioux Tools Orbital, Random and Triangle Sanders