Shop All Air Screwdrivers
Sioux Tools
Pneumatic Screwdriver, Button Reverse Right Angle, Bare Tool ToolKit, QuickChange Chuck, 14 Chuc
Mfr # SSD10A3S
Zoro # G008023701
original price:
$1,272.04
12% off
new price: $1,114.99
/ea
Free Shipping & Returns
$1,114.99
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
- Brand Sioux Tools
- MFR # SSD10A3S
- Zoro # G008023701
- Country of Origin United States
- Category Air Screwdrivers
Description
Sioux Pneumatic Screwdriver, Button Reverse Right Angle, Bare Tool ToolKit, QuickChange Chuck, 14 in Chuck, 300 RPM, 452 nm, 1 hp, 30 CFM, 90 PSI Air, 14 in NPT Air Inlet, Rear Exhaust Location, Lever Throttle, 38 in Minimum Hose Size, 80 dB, Stall Clutch, 452 nm Max Working Torque, 12 in L
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
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707LM)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1-1/8in. x 6in. (1801344342)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome (53PN58)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2500 RPM, 57 nm, 1 hp, (SSD10P25P)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, 9 nm, 1 hp, 30 (SSD10P20PS)
- SIOUX TOOLS Pneumatic Screwdriver, Rapid Reverse, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, (SSD10P20SRR)
- UNIVERSAL TOOL Straight Adjustable Clutch Screwdriver (UT8955-1)
- CHICAGO PNEUMATIC 1/4 Inch Hex Shank Air Screwdriver, Non-Shut-off-clutch, Max Torque 3.4 ft. lbf / 4.6 Nm - 1900 RPM (CP2816)
- CHICAGO PNEUMATIC Air Screwdriver, 124 in.-lb. (CP2755)
- WIHA Screwdriver, Round Shank, 6-3/4" Overall L (26032)
- Sioux Tools Air Screwdrivers