Shop All Orbital, Random and Triangle Sanders
Sioux Tools
Geared Orbital Sander, Remote Vacuum, ToolKit Bare Tool, Series Signature, 8 Pad, 900 RPM, 045
Mfr # GO459-80SRH
Zoro # G408020508
product price: $456.99
/ea
Free Shipping & Returns
$456.99
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
- Brand Sioux Tools
- MFR # GO459-80SRH
- Zoro # G408020508
- Country of Origin Taiwan, Province of China
- Category Orbital, Random and Triangle Sanders
Description
Sioux Geared Orbital Sander, Remote Vacuum, ToolKit Bare Tool, Series Signature, 8 in Pad, 900 RPM, 045 hp, 15 CFM, 90 PSI Air, 14 in NPT in NPT Air Inlet, Lever Throttle, 38 in Minimum Hose Size, Ergonomic 24Position Indexable Grip, 82 dB, Pad Grip Method Hook and Loop, 5 in HToday's manufacturing techniques are constantly changing and improving This has increased the demands for sanders, polishers and buffers, making them a key segment of the process Improvements in the industry now result in less waste on castings and molded parts, which shifts the emphasis from material removal to surface finishing Sioux tools offers a complete line of state of the art orbital sanders, polishers and buffers that will produce the quality finish you require on your final product Sioux sanders are engineered to cover the full range of applications in metal, composite and wood finishing Our innovative, lightweight designs ensure they perform to the highest standards while still being comfortable to operate Each delivers unsurpassed power and performance, resulting in the perfect finish
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
- KERSHAW Barricade Rescue Knife, 8650 (KER8650)
- ATLAS ENGINEERING 1/4 in. Driver (AEHD-25)
- KEO ZErO Flute Set 100 deg 5/16" - 5/8" 4 pcs CO (53538)
- KRAFT TOOL Coarse Cell Red Rubber Float, 8" x 4 (PL374)
- SIOUX TOOLS Random Orbital Sander, NonVacuum, ToolKit Bare Tool, Series RO2512 Signature, 5 Pad, 12000 opm, (RO2512-50SNP)
- SIOUX TOOLS Force Orbital Sander, Dual Action NonRandom, ToolKit Bare Tool, 6 Pad, Round Pad, 10000 RPM, 10 (5558A)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HPG-331-DC (HPG-331-DCB)
- DYNABRADE 68 mm x 175 mm Dynabug II Orbital Sander, Non Vacuum (58513)
- PRIME SUPPLY AirVANTAGE 6in Central Vacuum Random Orbital Sander, 12000 RPM (AD-061334)
- HARDIN 18V 4.0Ah Lithium-Ion Brushless Cordless Burnisher with Abrasive Flap Wheel (HD-5800-DC)
- BOSCH ORBITAL SANDER 5"" (ROS20VSK)
- Sioux Tools Orbital, Random and Triangle Sanders