Sioux Tools

Geared Orbital Sander, Remote Vacuum, ToolKit Bare Tool, Series Signature, 6 Pad, 900 RPM, 045


product price: $520.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sioux Geared Orbital Sander, Remote Vacuum, ToolKit Bare Tool, Series Signature, 6 in Pad, 900 RPM, 045 hp, 15 CFM, 90 PSI Air, 14 in NPT in NPT Air Inlet, Lever Throttle, 38 in Minimum Hose Size, Ergonomic 24Position Indexable Grip, 82 dB, Pad Grip Method Hook and LoopPSA, 5 in HToday's manufacturing techniques are constantly changing and improving This has increased the demands for sanders, polishers and buffers, making them a key segment of the process Improvements in the industry now result in less waste on castings and molded parts, which shifts the emphasis from material removal to surface finishing Sioux tools offers a complete line of state of the art orbital sanders, polishers and buffers that will produce the quality finish you require on your final product Sioux sanders are engineered to cover the full range of applications in metal, composite and wood finishing Our innovative, lightweight designs ensure they perform to the highest standards while still being comfortable to operate Each delivers unsurpassed power and performance, resulting in the perfect finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.