Shop All Orbital, Random and Triangle Sanders
Sioux Tools
Geared Orbital Sander, Remote Vacuum, ToolKit Bare Tool, Series Signature, 6 Pad, 900 RPM, 045
Mfr # GO459-60SRH
Zoro # G108020518
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sioux Tools
- MFR # GO459-60SRH
- Zoro # G108020518
- Country of Origin Taiwan, Province of China
- Category Orbital, Random and Triangle Sanders
Description
Sioux Geared Orbital Sander, Remote Vacuum, ToolKit Bare Tool, Series Signature, 6 in Pad, 900 RPM, 045 hp, 15 CFM, 90 PSI Air, 14 in NPT in NPT Air Inlet, Lever Throttle, 38 in Minimum Hose Size, Ergonomic 24Position Indexable Grip, 82 dB, Pad Grip Method Hook and Loop, 5 in HToday's manufacturing techniques are constantly changing and improving This has increased the demands for sanders, polishers and buffers, making them a key segment of the process Improvements in the industry now result in less waste on castings and molded parts, which shifts the emphasis from material removal to surface finishing Sioux tools offers a complete line of state of the art orbital sanders, polishers and buffers that will produce the quality finish you require on your final product Sioux sanders are engineered to cover the full range of applications in metal, composite and wood finishing Our innovative, lightweight designs ensure they perform to the highest standards while still being comfortable to operate Each delivers unsurpassed power and performance, resulting in the perfect finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- DASCO PRO Nail Puller, Claw Bar, 11-1/2" L (221)
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01D)
- SIOUX TOOLS Force Orbital Sander, Dual Action NonRandom, ToolKit Bare Tool, 6 Pad, Round Pad, 10000 RPM, 10 (5558A)
- SIOUX TOOLS Random Orbital Sander, NonVacuum, ToolKit Bare Tool, Series RO2512 Signature, 5 Pad, 12000 opm, (RO2512-50SNP)
- BOSCH Dual-Mode Random Orbit Sander, 5 (GET65-5N)
- AIRCAT Non Vac Orbital Palm Sander, 6700-1-332 (6700-1-332)
- MAKITA Cordless Sander, 6 7/8 in, 3.6lb (XOB01Z/BL1840BDC2)
- PORTER-CABLE 5" Random Orbit Sander (382)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HD-4800-DC (HD-4800-DCB)
- Sioux Tools Orbital, Random and Triangle Sanders