Shop All Belt & Disc Sanders
Sioux Tools
Disc Sander, ToolKit Bare Tool, Series Signature, 5 Disc dia, 6000 RPM, 1 hp, 35 CFM, 90 PSI Air
Mfr # SPS10P6
Zoro # G608035128
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Tools
- MFR # SPS10P6
- Zoro # G608035128
- Country of Origin United States
- Category Belt & Disc Sanders
Description
Sioux Today's manufacturing techniques are constantly changing and improving This has increased the demands for sanders, polishers and buffers, making them a key segment of the process Improvements in the industry now result in less waste on castings and molded parts, which shifts the emphasis from material removal to surface finishing Sioux tools offers a complete line of state of the art orbital sanders, polishers and buffers that will produce the quality finish you require on your final product Sioux sanders are engineered to cover the full range of applications in metal, composite and wood finishing Our innovative, lightweight designs ensure they perform to the highest standards while still being comfortable to operate Each delivers unsurpassed power and performance, resulting in the perfect finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- PLATT Master Technician Carrying Case, Black, Nylon, 31 Pockets (665ZT)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 120 N Max, M4, cylindrical, external and internal threads (K0568.01501555)
- IRWIN BIT DRILL 1-1/8""1/2SHANK (90172)
- POWERMATIC Belt/Disc Sander, 2 hp, 12 in Disc Dia, 2375 RPM Disc Speed, Corded, 230/460 V (1791292K)
- NORTON ABRASIVES 2" .45 HP 22000 RPM Mini Angle Air Sander (66261150076)
- PALMGREN Belt Grinder, 2" (9682402)
- BAILEIGH INDUSTRIAL Belt Grinder, 1 1/2 hp, Corded, 110 V (BG-248-3)
- JET Drum Sander, 1 1/2 hp, Corded, 115 V (JWDS-1632)
- DAYTON Disc Sander, 1/2 hp, 6 in Disc Dia, 3600 RPM Disc Speed, Corded, 120 V (35GW70)
- JET Industrial Belt Finishing Machine, 1 1/2 hp, Corded, 230 V (414601)
- Sioux Tools Belt & Disc Sanders