Shop All Pipe & Tube Clamps
Sioux Chief
Tube Suspension Clamp, 1/2Dia, Pk5
Mfr # G558-E2
Zoro # G2206714
product price: $1.55
/pk 5, $0.31/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Color Black
- Tube Dia. Min. 1/2"
- CTS Dia. Min. 1/2"
- CTS Dia. Max. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Chief
- MFR # G558-E2
- Zoro # G2206714
- UPC # 739236265388
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Dia. Min. | 1/2" |
CTS Dia. Min. | 1/2" |
CTS Dia. Max. | 1/2" |
Tube Dia. Max. | 1/2" |
Details
Material | High-Density Polyethylene |
Item | Tube Suspension Clamp and Insulator |
Color | Black |
Description
Tube Suspension Clamp and Insulator, CTS Dia. Min 1/2 In, CTS Dia. Max 1/2 In, Tube Dia. Min 1/2 In, Tube Dia. Max 1/2 In, Color Black, Material of Construction High-Density Polyethylene, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 6 (K-5020)
- ZORO SELECT Black Nipple, Welded, 3x42 (793MK2)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 10 (4381008650)
- GROHE Universal Seat Starlight Chrome (47465000)
- SIOUX CHIEF CLAMP TUBE SPLIT3/4"" 5PK (559-3PK2)
- SIOUX CHIEF CLAMP TUBE SPLIT1/2"" 5PK (559-2PK2)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/4 In (454007)
- BREEZE T-Bolt, HD, Spring, 2.13", Zinc Bolt, PK10 (B9224-0213 B)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Pipe, 304SS (HT14PSS)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004T008)
- Sioux Chief Plumbing Accessories