Shop All Pipe & Tube Clamps
Sioux Chief
Tube Clamp, 1 1/4 Dia, Pk5
Mfr # G559-5
Zoro # G2711046
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Impact Polypropylene
- CTS Dia. Max. 1-1/4
- Color Ivory
- CTS Dia. Min. 1-1/4
- Tube Dia. Max. 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sioux Chief
- MFR # G559-5
- Zoro # G2711046
- UPC # 739236200242
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
CTS Dia. Max. | 1-1/4 |
CTS Dia. Min. | 1-1/4 |
Tube Dia. Max. | 1-1/4 |
Tube Dia. Min. | 1-1/4 |
Details
Material | High-Impact Polypropylene |
Item | Tube Clamp |
Color | Ivory |
Description
Tube Clamp, CTS Dia. Min 1 1/4, CTS Dia. Max 1 1/4, Tube Dia. Min 1 1/4, Tube Dia. Max 1 1/4, Color Ivory , Material of Construction High-Impact Polypropylene, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 45 elbow, 1/2" x 1/2" (25230)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 304SS (CN06SS)
- AQUATROL Adjustable Relief Valve, 3/4 In, 150 psi (69B1B1M2U1-150)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C4N-PS-CC)
- SIOUX CHIEF CLAMP TUBE SPLIT3/4"" 5PK (559-3PK2)
- SIOUX CHIEF CLAMP TUBE SPLIT1/2"" 5PK (559-2PK2)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 304SS (CN10SS)
- BESSEY Bessey .75in. H Series Pipe Clamp BPC-H34 (2382869)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In (389013)
- ZSI Beta Twin, Group T2, Weld Plate (TP2SS)
- RUBBERFAB Hinge Clamp, Nylon, 3 In Pipe (13MHHM-NGW-300)
- Sioux Chief Plumbing Accessories