Shop All Brass Pipe Fittings
Sioux Chief
Sioux Chief 972-3RAKIT 0.5 in. Extension Nipple Adapter Kit
Mfr # 4597258
Zoro # G603882109
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sioux Chief
- MFR # 4597258
- Zoro # G603882109
- UPC # 739236501882
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- Product Type: Extension Nipple Adapter Kit
- Fitting Type: Nipple
- Material Type: Copper
- Size: 1/2 in.
- Compatible Pipe Material: Copper
- Easily extends 1/2"copper stub out of wall that are too short
- Reduced end fits inside type M Or L 1/2" copper to extend length up to 2-3/4"
- Can be soldered or glued with included epoxy
- Ideal for use with tub spouts and stop valve repair
- Kit includes copper extension nipple, sand cloth, epoxy and applicator stick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 4", socket, PVC, Basket Strainer, 150 psi (SB1400S18)
- PARKER 1/4" CPI x FNPT Brass Connector (4-4 GBZ-B)
- DURA FAUCET RV LAVATORY FAUCET W/CRYSTAL ACRYLIC KNOBS - CHROME POLISHED (DF-PL700A-CP)
- KINGSTON BRASS BAR1112BB Water Onyx 18" X 5/8" OD Towel Bar Only, Brushed Brass (BAR1112BB)
- SIOUX CHIEF 38x38 Fem BRS Adapter (907-541001)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (6AYX4)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/2" Male x 1/8" Female NPT (BU04-01)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (706127-08)
- PARKER Square Head Plug, Brass, 3/8 in, MNPT (211P-6)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/2" Pipe Size (82200N-08)
- JMF 1/2 in. Flare X 1/2 in. D Flare Brass Swivel Connector (4503199)
- Sioux Chief Brass Pipe Fittings