Shop All PVC Pipe Fittings
Sioux Chief
PVC PVC Valve, Hub x Hub
Mfr # 869-S4PPK
Zoro # G3868570
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x Hub
- Material Plastic
- Pipe Fitting Connection Type Hub x Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Chief
- MFR # 869-S4PPK
- Zoro # G3868570
- UPC # 739236313751
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Hub x Hub |
Item | PVC Valve |
Material | Plastic |
Pipe Fitting Connection Type | Hub x Hub |
Description
This 4 inch PVC Hub x Hub Backwater Valve provides unrestricted flow and a threaded access that seals hand tight and allows for easy maintenance and inspection. Used to prevent backup in sewer lines. Hub x hub connection type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Index Button, Red, Plastic (633-023JKNF)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-08-08-SS)
- THRIFCO PLUMBING 3 Inch ABS Cap (6793083)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- SIOUX CHIEF PLUG RECESSED PVC 2"" (878-20PK)
- SIOUX CHIEF P TRAP FLR DRAIN PVC2"" (800-PPK)
- SIOUX CHIEF 889-POM 3 Hub x 4 in. PVC Spigot Offset Closet Flange (176773)
- SIOUX CHIEF VENT CAP PVC 3 OR 4"" (869-V34)
- SIOUX CHIEF VALVE BACKWATER PVC 3in. (869-S3PPK)
- SIOUX CHIEF PLUG RECESSED PVC 3.5"" (878-35PK)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (429131)
- Sioux Chief Fittings