Shop All PVC Pipe Fittings
Sioux Chief
PVC PVC Valve, Hub x Hub
Mfr # 869-2P
Zoro # G3869602
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x Hub
- Pipe Fitting Connection Type Hub x Hub
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Chief
- MFR # 869-2P
- Zoro # G3869602
- UPC # 739236306005
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Hub x Hub |
Item | PVC Valve |
Pipe Fitting Connection Type | Hub x Hub |
Material | Plastic |
Description
This 2 inch PVC Hub x Hub Backwater Valve provides unrestricted flow and a threaded access that seals hand tight and allows for easy maintenance and inspection.Used to prevent backup in sewer lines. Hub x hub connection type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Watts: 10 (S201GF02V5DG4)
- PARKER Flare Fittings, Brass, 2 (VS159F-8-6)
- T&S BRASS Swivel Faucet w/12 Swing Nozzle, B-0231 (B-0231*****##*)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size (429012)
- SIOUX CHIEF Drain Floor Pvc (841-2P)
- SIOUX CHIEF PLUG RECESSED PVC 2"" (878-20PK)
- SIOUX CHIEF PLUG RECESSED PVC 4"" (878-40PK)
- SIOUX CHIEF PLUG RECESSED PVC 3.5"" (878-35PK)
- SIOUX CHIEF VALVE BACKWATER PVC 3in. (869-S3PPK)
- SIOUX CHIEF VENT CAP PVC 3 OR 4"" (869-V34)
- GENOVA PRODUCTS K169400 CLEANOU 4IN W/PLUG DWV (PVC 00105X 1200HA)
- Sioux Chief Fittings