Shop All PVC Pipe Fittings
Sioux Chief
PLUG RECESSED PVC 4""
Mfr # 878-40PK
Zoro # G3873769
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC, Brass
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Chief
- MFR # 878-40PK
- Zoro # G3873769
- UPC # 739236307613
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC, Brass |
Item | PVC Polypropylene Flush Plug |
Material | PVC |
Description
4 inch PVC polypropylene flush plug with threaded brass insert for easy cleanout cover installation will not seize up in ABS or PVC. Acid resistant and chemically inert are more durable than traditional plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Forged Female Tee, 3/8" Pipe Size (706201-06)
- MIRREDGE 3" W, Dove White Corner Plates (88514)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-12)
- SIOUX CHIEF PVC PVC Valve, Hub x Hub (869-2P)
- SIOUX CHIEF 889-POM 3 Hub x 4 in. PVC Spigot Offset Closet Flange (176773)
- SIOUX CHIEF SADDLE TEE PVC 3X2"" (891-0312P)
- SIOUX CHIEF 2 In. PVC No-Caulk Shower Drain with 4-1/4 In. Stainless Steel Drain (828-2PK)
- SIOUX CHIEF P TRAP FLR DRAIN PVC2"" (800-PPK)
- SIOUX CHIEF PLUG RECESSED PVC 3.5"" (878-35PK)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (405010)
- Sioux Chief Fittings