Shop All PVC Pipe Fittings
Sioux Chief
PLUG RECESSED PVC 3.5""
Mfr # 878-35PK
Zoro # G3873726
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC, Brass
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Chief
- MFR # 878-35PK
- Zoro # G3873726
- UPC # 739236307514
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC, Brass |
Item | PVC Polypropylene Flush Plug |
Material | PVC |
Description
3-1/2 inch PVC polypropylene flush plug with threaded brass insert for easy cleanout cover installation will not seize up in ABS or PVC. Acid resistant and chemically inert are more durable than traditional plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Matte Black (G-SHMK)
- PFISTER Pfister S/A Sput Tb (920-911Y)
- KOHLER Honesty 24 Towel Bar (26634-2MB)
- SIOUX CHIEF 889-POM 3 Hub x 4 in. PVC Spigot Offset Closet Flange (176773)
- SIOUX CHIEF BACKWATER DEVICE 2"" IPS (802-7)
- SIOUX CHIEF PLUG RECESSED PVC 2"" (878-20PK)
- SIOUX CHIEF SADDLE TEE PVC 3X2"" (891-0312P)
- SIOUX CHIEF P TRAP FLR DRAIN PVC2"" (800-PPK)
- SIOUX CHIEF PVC PVC Valve, Hub x Hub (869-S4PPK)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 3/4 in. Socket X 3/4 in. D Socket PVC Coupling (PVC 02100D 0800)
- Sioux Chief PVC Pipe Fittings