Shop All PVC Pipe Fittings
Sioux Chief
PLUG RECESSED PVC 1.5""
Mfr # 878-15PK
Zoro # G3875570
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sioux Chief
- MFR # 878-15PK
- Zoro # G3875570
- UPC # 739236307118
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Cleanout Plug |
Material | PVC |
Description
Our story began in 1957. From the start Sioux Chief was founded on the idea of customer care a family-oriented approach and continuous product improvement. We’ve come a long way. We continue to grow Sioux Chief by remaining committed to your success.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51402)
- ZORO SELECT 4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (2WU38)
- KISSLER Basket Strainer, Stainless Steel, 17 ga. (59-2030)
- SIOUX CHIEF 2 In. PVC No-Caulk Shower Drain with 4-1/4 In. Stainless Steel Drain (828-2PK)
- SIOUX CHIEF 889-POM 3 Hub x 4 in. PVC Spigot Offset Closet Flange (176773)
- SIOUX CHIEF SADDLE TEE PVC 4X2"" (891-0412P)
- SIOUX CHIEF VALVE BACKWATER PVC 3in. (869-S3PPK)
- SIOUX CHIEF VENT CAP PVC 3 OR 4"" (869-V34)
- SIOUX CHIEF SADDLE TEE PVC 3X2"" (891-0312P)
- CHARLOTTE PIPE AND FOUNDRY EL PVC/DWV 1.5""22D HXFTG (PVC003260600)
- Sioux Chief PVC Pipe Fittings