Shop All PVC Pipe Fittings
Sioux Chief
Drain Floor Pvc
Mfr # 841-2P
Zoro # G3871090
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Chief
- MFR # 841-2P
- Zoro # G3871090
- UPC # 739236300188
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | QuadDrain |
Material | PVC |
Description
9 inch x 9 inch Square Low-Profile Adapter. Accepts grate and connects to 8 inch Corrugated Pipe Sch 40 Corrugated Spigot S&D Hub.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115E)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150435-75)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG1)
- KURIYAMA Tubing, 7/8 I.D., 100 ft., Clear, Flexible (K010-1420X100)
- SIOUX CHIEF 889-POM 3 Hub x 4 in. PVC Spigot Offset Closet Flange (176773)
- SIOUX CHIEF 2 In. PVC No-Caulk Shower Drain with 4-1/4 In. Stainless Steel Drain (828-2PK)
- SIOUX CHIEF BACKWATER DEVICE 2"" IPS (802-7)
- SIOUX CHIEF PLUG RECESSED PVC 3"" (878-30PK)
- SIOUX CHIEF PLUG RECESSED PVC 3.5"" (878-35PK)
- SIOUX CHIEF P TRAP FLR DRAIN PVC2"" (800-PPK)
- ZORO SELECT PVC Flange, Socket, 8 in Pipe Size (851-080)
- Sioux Chief PVC Pipe Fittings