Sioux Chief

BELL TRAP DRN 3""-4""


product price: $18.32
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DuraPlus is designed to stay cool on the outside to provide a hot draft on the inside to boost stove efficiency and to provide for a fire-safe design that protects both the chimney and the building. This triple-wall chimney features two insulating layers (ceramic blanket plus air space). The ceramic blanket insulation is held securely in position eliminating hot spots common with loose-fill type insulations. In the event of a creosote fire the compressible blanket insulation permits the chimney liner to expand outwardly in a radial direction. Designed for normal continuous operation at 1000 degree Fahrenheit flue gas temperatures DuraPlus is subjected to rigorous and stringent HT requirements of the UL standard including one hour at 1400 degrees Fahrenheit plus three ten minute chimney fire tests at 2100 degrees Fahrenheit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.