Shop All Drain Components
Sioux Chief
834-4HNR 834 Series FinishLine 6 1/2'' Round Medium-Duty Adjustable Floor Cleanout Rect
Mfr # 67A8344HNR
Zoro # G111591487
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Chief
- MFR # 67A8344HNR
- Zoro # G111591487
- Country of Origin China
- Category Drain Components
Description
Keep your plumbing lines clear with this Sioux Chief 834 Series FinishLine floor cleanout! This floor cleanout is ideal for medium-duty applications. The round ring / cover is constructed of nickel bronze for superior durability and offers a load rating of 4000 lb. The adjustable height allows this unit to be adjusted up to 1 1/4'' before and after the concrete pour making it easy to configure the exact level you need.The base adapter is made from durable ABS for superior strength. This base adapter contains a 3 1/2'' slotted cleanout plug made of rugged polypropylene. It connects to your facility's pipes using a 4'' Schedule 40 hub connection.Overall Dimensions:Diameter: 6 1/2''Height: 5 3/8'' - 6 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 8mm to 6mm (PG08-06)
- WATCO QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Brass (939290-PB)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CP)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- SIOUX CHIEF DRAIN HVY DTY PVC 3OR4"" (840-30PNR)
- SIOUX CHIEF DRAIN INSIDE FIT PVC 3"" (845-3PPK)
- SIOUX CHIEF DRAIN FLR SNAP S/S 3"" (847-3PK1)
- SIOUX CHIEF 840-2APK 2 & 3 in. ABS General Purpose Floor Drain (4266417)
- SIOUX CHIEF Sioux Chief 4792768 7.75 in. White PVC Round Drain Grate (4792768)
- SIOUX CHIEF Covr Flr Drn Blk6.75X3/8 (801-APK)
- PREMIER 1-1/2 in. Brass Ground Joint P Trap 17-Gauge Chrome Plated (556045)
- Sioux Chief Drain Components