Shop All Drain Components
Sioux Chief
832-4HNR 832 Series FinishLine 6 1/2'' Round Light-Duty Adjustable Floor Drain Rect
Mfr # 67A8324HNR
Zoro # G011591426
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Chief
- MFR # 67A8324HNR
- Zoro # G011591426
- Country of Origin China
- Category Drain Components
Description
Remove standing water with this Sioux Chief 832 Series FinishLine floor drain! This floor drain is ideal for areas with light-duty pedestrian traffic. The round strainer is constructed of nickel bronze for superior durability and offers a load rating of 1000 lb. The adjustable height allows this unit to be adjusted up to 1 1/4'' before and after the concrete pour making it easy to configure the exact level you need.For secure use the strainer fastens into female threaded brass inserts on the drain body. The drain base is made from durable ABS for long-lasting strength and it connects to your facility's pipes with a solvent weld joint sold separately. It connects to ABS or PVC pipes using a 4'' Schedule 40 hub connection. For additional convenience the grate holes are heel-proof to prevent tripping and injuries.Overall Dimensions:Diameter: 6 1/2''Height: 5 1/2'' - 6 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White with No Faucet Hole (CB-GM-2066-48-NH)
- RHEEM Drain Valve (SP12112S)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 3/4 in Pipe Size (437288)
- MOEN Sensor, Single Hole Mount, Commercial 1 Hole Gooseneck Bathroom Faucet (CA8303)
- SIOUX CHIEF DRAIN INSIDE FIT PVC 4"" (845-4PPK)
- SIOUX CHIEF DRAIN INSIDE FIT PVC 2"" (845-2PPK)
- SIOUX CHIEF DRAIN FLR SNAP S/S 3"" (847-3PK1)
- SIOUX CHIEF Covr Flr Drn Blk6.75X3/8 (801-APK)
- SIOUX CHIEF 840-2APK 2 & 3 in. ABS General Purpose Floor Drain (4266417)
- SIOUX CHIEF DRAIN HVY DTY PVC 3OR4"" (840-30PNR)
- ADVANCED DRAINAGE SYSTEMS Ads Per Roll 4-in White Sock Only 100' (0420HA)
- Sioux Chief Drain Components