Shop All Shower Drains
Sioux Chief
827-2B 827 Series 4 1/4'' No Caulk Snap-In Brass Shower Module Drain
Mfr # 67A8272B
Zoro # G311592499
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sioux Chief
- MFR # 67A8272B
- Zoro # G311592499
- Country of Origin China
- Category Shower Drains
Description
Remove standing water with this Sioux Chief 827 Series module drain! This drain features a durable brass body locknut and compression nut. It has an outer locknut design with a 2'' compression gasket made of elastomer. This gasket requires no caulking for installation and it is designed to connect to ABS and PVC Schedule 40 pipes.This drain includes a type 430 stainless steel strainer. This strainer boasts a 4 1/4'' round design and it snaps right onto the drain body for easy installation. It has a 4.5 GPM flow rate for efficient operation and it offers a load rating of 300 lb. to withstand pedestrian traffic.Overall Dimensions:Diameter: 4 1/4''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41936)
- KOHLER 20-7/16" L, Purist, Metal, 18 Grab Bar (11892-BS)
- LEGEND VALVE 1" T2005 NL MIP x PEX BALL VLV (101-592NL)
- MOEN Glyde Towel Ring Bright Chrome (YB2386CH)
- SIOUX CHIEF SHOWER DRAIN OS PVC 2"" (825-2PFS)
- SIOUX CHIEF Sioux Chief 800-PPK PVC Floor Drain 2 in. - 1 Piece (4021101)
- SIOUX CHIEF SHOWER DRAIN PVC 2"" (825-2P)
- SIOUX CHIEF SHOWER DRAIN ABS 2"" (825-2A)
- SIOUX CHIEF SHOWER DRAIN PBRS 2"" (827-2B)
- SIOUX CHIEF SHOWER DRAIN NOCLK PVC2"" (828-2)
- ALFI BRAND 36" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD36B-BSS)
- Sioux Chief Shower Drains