Shop All Drain Components
Sioux Chief
822-2PNR Halo Round Light-Duty Adjustable Floor Drain with PVC Base
Mfr # 67A8222PNR
Zoro # G211591523
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sioux Chief
- MFR # 67A8222PNR
- Zoro # G211591523
- Country of Origin China
- Category Drain Components
Description
Remove standing water with this Sioux Chief Halo floor drain! This floor drain is ideal for areas with light-duty pedestrian traffic. The round strainer is constructed of nickel bronze for superior durability and offers a load rating of 1000 lb. The height is adjustable for up to 3/4'' above the deck flange allowing for flush mounting in a variety of floor types. This unit easily installs in cored concrete floors and corrugated decks making it great for second floor utility rooms laundry rooms and other similar spaces.This floor drain includes an 18 gauge stainless steel deck / mounting flange for secure installation. The drain base is made from durable PVC for long-lasting strength and it welds over 2'' and inside 3'' or over 3'' and inside 4'' pipes using a 2'' x 3'' Schedule 40 hub connection. For additional convenience the grate holes are heel-proof to prevent tripping and injuries.Overall Dimensions:Diameter: 5 1/2''Height: 4 3/8'' - 4 7/8''Adjustable Height: 0'' - 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 2-1/4", Black (225B2S)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- SIOUX CHIEF DRAIN INSIDE FIT PVC 4"" (845-4PPK)
- SIOUX CHIEF DRAIN FLOOR SNAP S/S 2"" (847-2PK1)
- SIOUX CHIEF DRAIN GEN PURP PVC 2OR3"" (840-2PPK)
- SIOUX CHIEF Sioux Chief 4792768 7.75 in. White PVC Round Drain Grate (4792768)
- SIOUX CHIEF Covr Flr Drn Blk6.75X3/8 (801-APK)
- SIOUX CHIEF DRAIN FLR SNAP S/S 3"" (847-3PK1)
- PLUMB PAK Washer Waste-Overflow (PP821-39)
- Sioux Chief Drain Components