No Product Image Available
Sioux Chief

696-G2313WF OxBox Washing Machine Outlet Box


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your plumbing with this Sioux Chief OxBox washing machine outlet box. This unit comes with a box and frame made of durable ABS plastic and it offers a clean space for your water supply valve. It has a galvanized steel bracket to secure directly to a vertical stud or in between studs and it allows the supply line to be installed from above or below.This model includes a water hammer arrestor to maintain the water pressure. This arrestor can be installed at any angle. It has a body made of stainless steel and brass and it features EDPM O-rings for a secure seal. It has a maximum working temperature of 200 degrees Fahrenheit and a maximum working pressure of 150 PSIG.This unit includes a debris cover to protect the valves during construction. It includes a 1/2'' PEX inlet expansion connection and a 3/4'' O.D. compression outlet connection to connect to a washing machine. This model is lead free for safe use.Overall Dimensions:Bracket Length: 18''Width: 5 3/4''Height: 7 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.