Shop All Childrens Rugs
Sintechno
Sintechno SA-HOPINK27 Playful Hopscotch Pink Area Rug; 2.5 x 7 ft.
Mfr # SA-HOPINK27
Zoro # G803694649
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sintechno
- MFR # SA-HOPINK27
- Zoro # G803694649
- Country of Origin China
- Category Childrens Rugs
Description
Features
- High quality affordable children area rugs
- Non-slip cross pattern backing for hard surfaces
- This great kids area rug is easy to clean and vacuum
- Suitable for tiles and hardwood floors, kids' rooms, hallways, kitchens, picnics and camping and garages
- Gel Back area rugs
- Light weight and portability for easy cleaning, vacuum and use
- Woven technique
- Color: Pink
- Material: Polypropylene
- Dimensions: 0.1" H x 30" W x 84" L
- Weight : 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- CARPETS FOR KIDS Mt. St. Helens Solids 6 ft. x 9 ft. Rectangle Carpet - Marine Blue (2100.407)
- FLOWERS FIRST 2 x 3 ft. Carousel Kids Contemporary Rectangle Rug, Teal & Ivory (FL1909538)
- WALL-TO-WALL 4 x 6 ft. Rectangle Peaceful Spaces Leaf Rug (WA2547382)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- FLOWERS FIRST 2 x 3 ft. Carousel Kids & Youth Rectangle Rug, Red & Ivory (FL1868078)
- FLAGSHIP CARPETS Flagship Carpets FCIFE10314A Math Collection Add & Subtraction Rug (FCIFE10314A)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Novelty Kids Multicolor Hand Tufted Rug (SFK753A-6)
- Sintechno Childrens Rugs