Shop All Table Lamps
Sintechno
Sintechno S-622IV 16 in. Artistic Ceramic Table Lamp
Mfr # S-622IV
Zoro # G503772319
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sintechno
- MFR # S-622IV
- Zoro # G503772319
- Country of Origin China
- Category Table Lamps
Description
The Ceramic Donut Table Lamp with Empire Shade can add some charm to a living space. The bagel-shaped body of this table lamp has a glossy ivory finish that adds to its overall appeal. It has a wide base that provides balance and poise. The use of high-grade ceramic in the construction complement a modern or contemporary style home decor.
Features- Contemporary, brushed nickel base with a modern feel will add style to your home or office
- Contemporary floor lamp with candelabra light bulb holders add sophistication to any decor
- Floral pencil sketch shade disperses light evenly throughout room
- Dimensions: 16" H x 15" W x 15" L
- Weight : 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING Lamp Holder, Double, Brnz, PAR38, -2150W (201-BZ)
- AVEN Round Magnifier Light, 800 lm, 5 Diopter (26501-XL35)
- COOPER LIGHTING 4PK Trim Repl Spring (RS7H)
- ILC Replacement for Philips G17t8/tuv replacement light bulb lamp (G17T8/TUV PHILIPS)
- SINTECHNO 18.5 in. Adjustable Swing Arm Table Lamp (S-31186T-BN)
- DESIGN TOSCANO Ravishing Peacock Petite Tiffany-Style Table Lamp (TF10043)
- ALL THE RAGES All The Rages LT2009-BLU Small Oval Ceramic Table Lamp - Blue (LT2009-BLU)
- KATE ASPEN Kate Aspen 18122NA White Frosted Floral Tented Table Numbers - 1 to 18 (18122NA)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White, PK 2 (LT2008-OFF-2PK)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- SIMPLE DESIGNS Oval Bowling Pin Base Ceramic Table Lamp, Red (LT2002-RED)
- Sintechno Table Lamps