Shop All Candles
Sinobrite
Sinobrite H8963-R1 Poinsettia & Candles Round Doily; 12 in.
Mfr # H8963/R1(012)
Zoro # G803743507
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Shape: Round
- Size: 12"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter (18573)
- ELK HOME Irene Credenza (12326)
- BOUNCYBANDS Foot Roller (FDFR)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 32 oz (60009)
- CANDLE-LITE CANDLE TEA LGHTS WHT 50PK (4231595)
- CANDLE LITE Classic Cherry Votive (4520565)
- MRS. MEYERS CLEAN DAY Clean Day White Lavender Scent Soy Candle 7.2 oz (41116)
- ZIPPO Pebble Rechargeable Candle Lighter & 8 oz Coconut Husk Candle (42963)
- OFF! CITRONELLA CANDLE 180Z (70801)
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- Sinobrite Candles