Shop All Candles
Sinobrite
Sinobrite H8963-R1 Poinsettia & Candles Oval Runner; 16 x 36 in.
Mfr # H8963/R1(16x36)
Zoro # G503779561
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Shape: Oval
- Size: 16 x 36"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quartz Clock, 10 in. H, Silver (48PD14)
- OFFICESOURCE Contour Collection Executive High Back With Black Frame (489LBK)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- ATLAS COMMERCIAL PRODUCTS Walnut Portable Folding Bar (FB26WN)
- ZIPPO Barber Street Orange Bergamot Odor Masking Candle (71001)
- ZEST CANDLE Zest Candle CBZ-029 4 in. Orange Ball Candles -2pc-Box (CBZ-029)
- LUMINITE Citronella Candle with LED Light 7.1 oz (22248-LED)
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- CREATIVE CONVERTING 347177 3in Rainbow Color Spiral Candles, 12PK (286BCNDLLGRB)
- NORTHLIGHT SEASONAL Modern Turquoise Blue Decorative Woven Iron Pillar Candle Lantern with Glass Hurricane (31580117)
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- Sinobrite Candles