Shop All Placemats
Sinobrite
Sinobrite H8810-KF Cocoa Linen Oval Placemat; 12 x 18 in.
Mfr # H8810/KF(12x18)
Zoro # G803879770
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Shape: Oval
- Size: 12 x 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Evaporator Fan Motor (5304436055)
- ALLIANCE HOSE SPLY CHEMICAL UW60 (F150469)
- TRUE Gasket, Door 25 3/4" X 26 3/4" (810808)
- NORDIC WARE Egg N' Muffin Pan (60510)
- SINOBRITE Sinobrite H7854-E Multicolor Butterfly Oval Placemat; 12 x 18 in. (H7854/E(12x18))
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- FASTFOOD FQ32187-1436 14 x 36 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570290)
- PAINLESS LEARNING Europe Placemat 4PK (EUR1)
- Sinobrite Placemats