Shop All Placemats
Sinobrite
Sinobrite H8675-E Candles & Bells Cream Oval Placemat; 12 x 18 in.
Mfr # H8675/E(12x18)
Zoro # G503879513
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Color: Cream
- Shape: Oval
- Size: 12 x 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TULLYS COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (192719)
- VULCAN HART Open Top Spr Grate (00-715183)
- SUNSWEET GROWER Sunsweet # 10 Can Pitted Prune In Water, PK6 (80276317100)
- CROWN STEAM TIMER for CROWN STEAM (9446-1)
- SINOBRITE Sinobrite H7854-E Multicolor Butterfly Oval Placemat; 12 x 18 in. (H7854/E(12x18))
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- PAINLESS LEARNING Europe Placemat 4PK (EUR1)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- CAROLINES TREASURES Welcome Mat With Cows Fabric Placemat (SB3058PLMT)
- BROOKLACE 10" x 14" Classic Embossed White Paper Placemats 1000 PK (601SE1014)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- Sinobrite Placemats