Shop All Tablecloths & Runners
Sinobrite
Sinobrite H8508 Snowman Round Doily; 16 in.
Mfr # H8508(016)
Zoro # G203751447
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sinobrite
- MFR # H8508(016)
- Zoro # G203751447
- Country of Origin China
- Category Tablecloths & Runners
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Color: Snowman
- Shape: Round
- Size: 16"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Reserved Buffet Sign, SS, Silver (B9)
- MERCER CUTLERY Zum Paring Knife, 3" (M19000)
- TRANE Sensor; Pressure; Low Differential; 5Vdc; Pressure, #SEN02670 (SEN02670)
- WHIRLPOOL Heater (12049801)
- SINOBRITE Sinobrite H7696 Grape Oval Runner; 14 x 28 in. (H7696(14x28))
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- SINOBRITE Sinobrite H8139-FF Cocoa Lace Round Doily; 24 in. (H8139/FF(024))
- SINOBRITE Sinobrite H0775 Red Poppy Round Doily; 12 in. (H0775(012))
- TOUCH OF COLOR 250' x 40" Cobalt Blue Banquet Roll (319025)
- Sinobrite Tablecloths & Runners