Shop All Placemats
Sinobrite
Sinobrite H8459-B Delft Blue & Rose Oval Placemat; 12 x 18 in.
Mfr # H8459/B(12x18)
Zoro # G803879671
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Color: Delft Blue Rose
- Shape: Oval
- Size: 12 x 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Kings, Bouillon Spoon, Mirror Finish, 18/10, 6.22" , set of 12 (S2701)
- PELOUZE Pelouze 1772056 M5 Digital Postal Scale; 5 Lb. (1772056)
- TAYLOR FREEZER Epr Valve For - Part# 022665 (22665)
- WHITE-RODGERS IGNITOR HT SRFC F/DETRT (767A-361)
- SINOBRITE Sinobrite H7854-E Multicolor Butterfly Oval Placemat; 12 x 18 in. (H7854/E(12x18))
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- HOMESPICE DECOR 13 x 19 in. Chester Rectangular Placemat - Red Brown & Natural - set of 4 (595713)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- Sinobrite Placemats