Shop All Placemats
Sinobrite
Sinobrite H7696 Grape Oval Placemat; 12 x 18 in.
Mfr # H7696(12x18)
Zoro # G003879785
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Color: Grape
- Shape: Oval
- Size: 12 x 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN EAGLE AE-G12N/08-18 #12 Grinder Plate 11/16” (18MM) (AE-G12N/08-18)
- LISLE Sneaky Pete, 27000 (27000)
- BESTGUARD Conventional Oven Mitt, Tan, 13", PR (800FG13)
- BON CHEF Ravello, Teaspoon, Mirror Finish, 18/10, 6.29" , set of 12 (S4600)
- SINOBRITE Sinobrite H7854-E Multicolor Butterfly Oval Placemat; 12 x 18 in. (H7854/E(12x18))
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- HOMESPICE DECOR 13 x 19 in. Chester Rectangular Placemat - Red Brown & Natural - set of 4 (595713)
- PAINLESS LEARNING Painless Learning NUM-1 Numbers With Animals Placemat - Pack of 4 (NUM-1)
- Sinobrite Placemats