Shop All Placemats
Sinobrite
Sinobrite H7667-G Green Daisy Oval Placemat; 12 x 18 in.
Mfr # H7667/G(12x18)
Zoro # G503879926
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Color: Green
- Shape: Oval
- Size: 12 x 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 2 Pocket Denim Bib Apron (2942DBL)
- CONTINENTAL MANUFACTURING Gasket, 12 1/2 in. x 24 1/4 in. (2-712)
- RANCO Thermostat - G1 (G1-8079-000)
- VULCAN HART Black .345 Knob (00-421949-00002)
- SINOBRITE Sinobrite H7854-E Multicolor Butterfly Oval Placemat; 12 x 18 in. (H7854/E(12x18))
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- KRAFTWARE Fishnet Oval Placemat Dz Navy (31636)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- Sinobrite Placemats