Shop All Tablecloths & Runners
Sinobrite
Sinobrite H7667-EG White Daisy Oval Runner; 14 x 28 in.
Mfr # H7667/EG(14x28)
Zoro # G903886685
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sinobrite
- MFR # H7667/EG(14x28)
- Zoro # G903886685
- Country of Origin China
- Category Tablecloths & Runners
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Color: White
- Shape: Oval
- Size: 14 x 28"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 7 oz, Clear, PK100 (Y7)
- RICHTEX Richtex Zt Ap Veg Shortening 3lbs, PK12 (596220 X)
- BONOMO Turkish Taffy, Vanilla, 15 oz Bars, PK24, 24PK (753301)
- CHICAGO FAUCET Repair Kit Faucet For - Part# Cgft1277Dab (CGFT1277DAB)
- SINOBRITE Sinobrite H8139-FF Cocoa Lace Round Doily; 24 in. (H8139/FF(024))
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- SINOBRITE Sinobrite H7696 Grape Oval Runner; 14 x 28 in. (H7696(14x28))
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- SINOBRITE Sinobrite H0775 Red Poppy Round Doily; 12 in. (H0775(012))
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- Sinobrite Tablecloths & Runners