Shop All Placemats
Sinobrite
Sinobrite H7667-EG White Daisy Oval Placemat; 12 x 18 in.
Mfr # H7667/EG(12x18)
Zoro # G503879902
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Color: White
- Shape: Oval
- Size: 12 x 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR 9" Sunkissed Orange Paper Plates 240 PK (47191B)
- HOBART Ball Bearing (BB-015-03)
- KEATING Tube Screen 13-1/2'' X 13-1/2'' (P35552L)
- SCOTSMAN Lower Inner Splash P (02-3680-01)
- SINOBRITE Sinobrite H7854-E Multicolor Butterfly Oval Placemat; 12 x 18 in. (H7854/E(12x18))
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- CAROLINES TREASURES Welcome Mat With Cows Fabric Placemat (SB3058PLMT)
- PAINLESS LEARNING Europe Placemat 4PK (EUR1)
- LAMINATED 10 x 14 in. Greece Placemats, 1000PK (LP102)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- Sinobrite Placemats